Motion
7100111735 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M
7100111735 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x40x203.2 93DA80/80 H15VPMF601W-50M/S ANSI
Mi Item #09507533
MFR #7100111735 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2
Price$1,812.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100111735 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x40x203.2 93DA80/80 H15VPMF601W-50M/S ANSI
Mi Item #09507533
MFR #7100111735 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

Mfr description
7100111735 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,812.35/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.575 in
  • Weight
    27.5 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336021931
  • UPC_NO
    09003336021931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)