Motion
7010292687

3M
7010292687

Scotch-Brite™ Diamond Wheel 645DC 12 in x 3/4 in x 5 in, 1 per case
Mi Item #09508135
MFR #7010292687
Price$5,797.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292687

Scotch-Brite™ Diamond Wheel 645DC 12 in x 3/4 in x 5 in, 1 per case
Mi Item #09508135
MFR #7010292687

Mfr description
7010292687 SCOTCH-BRITE DIAMOND WHEEL,
  • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,797.44/each

Specifications

Dimensions

  • Arbor Hole Size
    5.0000 in
  • Arbor Size
    5.0000 in
  • Blade Diameter
    12.0000 in
  • Blade Thickness
    0.7500 in
  • Center Hole Diameter
    5.0000 in
  • Height
    0.7500 in
  • Hole Size
    5.0000 in | 127 mm
  • Length
    12.0000 in
  • Overall Diameter
    12.0000 in
  • Overall Thickness
    0.7500 in
  • Overall Width
    0.75 in
  • Weight
    2.375 lb
  • Wheel Diameter
    12.0000 in
  • Wheel Thickness
    0.7500 in
  • Width
    0.7500 in

Details

  • Abrasive Material
    Diamond
  • Application
    Polishing, Surface Conditioning
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Diamond
  • Bond Type
    Resin
  • Color
    Beige
  • Country of Origin
    USA
  • Description Keyword
    Diamond Wheel
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
  • Includes
    1 ea/Case
  • Manufacturer Upc Number
    00048011650357
  • Material
    Diamond
  • Material Cut
    Carbide thermal spray, Carbon fiber, Ceramic, Composites
  • Recommended Use
    Removal and pre-polishing deg F extra-hard materials such as carbide thermal spray and ceramics
  • Set Contents
    1 ea/Case
  • Specification
    645DC
  • Substrate
    Carbide thermal spray, Carbon fiber, Ceramic, Composites
  • UPC_NO
    00048011650357
  • Wheel Color
    Beige
  • Wheel Type
    Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)