Motion
7100083803

3M
7100083803

Scotch-Brite™ Diamond Wheel 645DC 3 in x 1/2 in x 3/8 in, 10 per case
Mi Item #09508139
MFR #7100083803
Price$356.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100083803

Scotch-Brite™ Diamond Wheel 645DC 3 in x 1/2 in x 3/8 in, 10 per case
Mi Item #09508139
MFR #7100083803

Mfr description
7100083803 SCOTCH-BRITE DIAMOND WHEEL,
  • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.09/each

Specifications

Dimensions

  • Center Hole Diameter
    0.3750 in | 9.52 mm
  • Overall Diameter
    3 in
  • Overall Thickness
    0.5000 in
  • Overall Width
    0.5 in
  • Weight
    0.116 lb
  • Wheel Diameter
    3.0000 in
  • Wheel Thickness
    1/2 in
  • Width
    1/2 in

Details

  • Abrasive Material
    Diamond
  • Application
    Carbon fiber | Thermal spray | Hard-to-grind surfaces
  • Color
    Beige
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
  • Manufacturer Upc Number
    00048011650876
  • Material
    Diamond
  • Max Rpm
    15100 rpm
  • Package Quantity
    10
  • Product Types
    Diamond Wheel
  • UPC_NO
    00048011650876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)