Motion
7010404358 3M VITRIFIED GRINDING WHEEL 22VC, T5NSP-355X65X127-1-190X20 V67,

3M
7010404358 3M VITRIFIED GRINDING WHEEL 22VC, T5NSP-355X65X127-1-190X20 V67,

3M™Vitrified Grinding Wheel 22VC T5NSP-355x65x127-1-190x20 V67.5 X10 78NA60 H15VPH902W-40M/S ANSI ZN6377
MI ITEM #09508490
MFR #7010404358 3M VITRIFIED GRINDING WHEEL 22VC, T5NSP-355X65X127-1-190X20 V67,
Price$1,212.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404358 3M VITRIFIED GRINDING WHEEL 22VC, T5NSP-355X65X127-1-190X20 V67,

3M™Vitrified Grinding Wheel 22VC T5NSP-355x65x127-1-190x20 V67.5 X10 78NA60 H15VPH902W-40M/S ANSI ZN6377
MI ITEM #09508490
MFR #7010404358 3M VITRIFIED GRINDING WHEEL 22VC, T5NSP-355X65X127-1-190X20 V67,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,212.65/each

Specifications

Dimensions

  • Overall Diameter
    13.976 in
  • Overall Thickness
    2.559 in
  • Weight
    16.7 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions
  • Manufacturer Upc Number
    00051115887901
  • UPC_NO
    00051115887901

Overview

Mfr description
7010404358 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought