Motion
7100167967 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-200X12X31, 75 93

3M
7100167967 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-200X12X31, 75 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-200x12x31.75 93DA80/80 F15VPH601W-50M/S ANSI
Mi Item #09511613
MFR #7100167967 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-200X12X31, 75 93
Price$218.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167967 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-200X12X31, 75 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-200x12x31.75 93DA80/80 F15VPH601W-50M/S ANSI
Mi Item #09511613
MFR #7100167967 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-200X12X31, 75 93

Mfr description
7100167967 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.34/each

Specifications

Dimensions

  • Weight
    32 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality
  • Manufacturer Upc Number
    00051125874991
  • UPC_NO
    00051125874991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)