Motion
7010405509 3MVITRIFIED GRINDING WHEEL 22VC T1ESP-300X20X127 V70 U3 78NA60 F

3M
7010405509 3MVITRIFIED GRINDING WHEEL 22VC T1ESP-300X20X127 V70 U3 78NA60 F

3M™Vitrified Grinding Wheel 22VC T1ESP-300x20x127 V70 U3 78NA60 F15VPH602W-40M/S ANSI
Mi Item #09511619
MFR #7010405509 3MVITRIFIED GRINDING WHEEL 22VC T1ESP-300X20X127 V70 U3 78NA60 F
Price$282.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405509 3MVITRIFIED GRINDING WHEEL 22VC T1ESP-300X20X127 V70 U3 78NA60 F

3M™Vitrified Grinding Wheel 22VC T1ESP-300x20x127 V70 U3 78NA60 F15VPH602W-40M/S ANSI
Mi Item #09511619
MFR #7010405509 3MVITRIFIED GRINDING WHEEL 22VC T1ESP-300X20X127 V70 U3 78NA60 F

Mfr description
7010405509 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.25/each

Specifications

Dimensions

  • Overall Diameter
    11.811 in
  • Overall Thickness
    0.787 in
  • Weight
    5.4 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Minimal risk of grinding burn - High thermal stability and wear resistance - Low wettability, and thus significantly fewer built-up edges - Higher removal performance - Constant surface finish qualities - Less mechanical deformation of workpieces - More tightly controlled process conditions
  • Manufacturer Upc Number
    00051125914888
  • UPC_NO
    00051125914888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)