Motion
7010404293 3M VITRIFIED GRINDING WHEEL 92VA, T1-16X16X6 93A80 H13VP601-50M/

3M
7010404293 3M VITRIFIED GRINDING WHEEL 92VA, T1-16X16X6 93A80 H13VP601-50M/

3M™Vitrified Grinding Wheel 92VA T1-16x16x6 93A80 H13VP601-50M/S ANSI
Mi Item #09511736
MFR #7010404293 3M VITRIFIED GRINDING WHEEL 92VA, T1-16X16X6 93A80 H13VP601-50M/
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404293 3M VITRIFIED GRINDING WHEEL 92VA, T1-16X16X6 93A80 H13VP601-50M/

3M™Vitrified Grinding Wheel 92VA T1-16x16x6 93A80 H13VP601-50M/S ANSI
Mi Item #09511736
MFR #7010404293 3M VITRIFIED GRINDING WHEEL 92VA, T1-16X16X6 93A80 H13VP601-50M/

Mfr description
7010404293 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.77/each

Specifications

Dimensions

  • Overall Diameter
    0.63 in
  • Overall Thickness
    0.63 in
  • Weight
    0.012 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00051128856406
  • UPC_NO
    00051128856406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)