Motion
7100168076 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X80X203, 2 V60 X6 54A60

3M
7100168076 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X80X203, 2 V60 X6 54A60

3M™Vitrified Grinding Wheel 33VC T1N-500x80x203.2 V60 X6 54A60 H8V904W-63M/S ANSI
Mi Item #09512610
MFR #7100168076 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X80X203, 2 V60 X6 54A60
Price$1,596.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100168076 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X80X203, 2 V60 X6 54A60

3M™Vitrified Grinding Wheel 33VC T1N-500x80x203.2 V60 X6 54A60 H8V904W-63M/S ANSI
Mi Item #09512610
MFR #7100168076 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X80X203, 2 V60 X6 54A60

Mfr description
7100168076 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 54A grains, with vitrified bond - Low friability and high wear resistance - More durable than standard white Al2 O3 specifications when combined with green bonding system - Ideal for non-alloyed or low alloyed non-hardened steels, or alloyed steels, hardened up to 60-63 HRc - Outperforms when grinding cast iron, or stainless steel materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,596.99/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    3.15 in
  • Weight
    69.9 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 54A grains, with vitrified bond - Low friability and high wear resistance - More durable than standard white Al2 O3 specifications when combined with green bonding system - Ideal for non-alloyed or low alloyed non-hardened steels, or alloyed steels, hardened up to 60-63 HRc - Outperforms when grinding cast iron, or stainless steel materials
  • Manufacturer Upc Number
    00076308447816
  • UPC_NO
    00076308447816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)