Motion
7100001506 3M VITRIFIED GRINDING WHEEL 33VA, T1-350X104X160 40A100 G8V302W-

3M
7100001506 3M VITRIFIED GRINDING WHEEL 33VA, T1-350X104X160 40A100 G8V302W-

3M™Vitrified Grinding Wheel 33VA T1-350x104x160 40A100 G8V302W-50M/S ANSI
Mi Item #09512614
MFR #7100001506 3M VITRIFIED GRINDING WHEEL 33VA, T1-350X104X160 40A100 G8V302W-
Price$1,092.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100001506 3M VITRIFIED GRINDING WHEEL 33VA, T1-350X104X160 40A100 G8V302W-

3M™Vitrified Grinding Wheel 33VA T1-350x104x160 40A100 G8V302W-50M/S ANSI
Mi Item #09512614
MFR #7100001506 3M VITRIFIED GRINDING WHEEL 33VA, T1-350X104X160 40A100 G8V302W-

Mfr description
7100001506 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 40A grains, with vitrified bond - Universal grinding solution - Specifically, designed for grinding materials such as non-alloyed, or low alloyed non-hardened steels, alloyed steels hardened up to 60-63HRc, and cast iron, or stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,092.27/each

Specifications

Dimensions

  • Overall Diameter
    13.78 in
  • Overall Thickness
    4.094 in
  • Weight
    36.6 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 40A grains, with vitrified bond - Universal grinding solution - Specifically, designed for grinding materials such as non-alloyed, or low alloyed non-hardened steels, alloyed steels hardened up to 60-63HRc, and cast iron, or stainless steel
  • Manufacturer Upc Number
    00076308449582
  • UPC_NO
    00076308449582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)