Motion
7100168131 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-508X25, 4X127

3M
7100168131 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-508X25, 4X127

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-508x25.4x127 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #09512615
MFR #7100168131 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-508X25, 4X127
List Price$1,622.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100168131 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-508X25, 4X127

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-508x25.4x127 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #09512615
MFR #7100168131 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-508X25, 4X127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,622.42/each for your price

Overview

Mfr description
7100168131 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality

Specifications

  • Manufacturer Upc Number
    00076308449629
  • UPC_NO
    00076308449629
  • Overall Diameter
    20 in
  • Overall Thickness
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality
  • Weight
    31.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought