Motion
7100168206 3M VITRIFIED GRINDING WHEEL 22VF, T1-500X32X127 55NA80 H15VPMF90

3M
7100168206 3M VITRIFIED GRINDING WHEEL 22VF, T1-500X32X127 55NA80 H15VPMF90

3M™Vitrified Grinding Wheel 22VF T1-500x32x127 55NA80 H15VPMF902W-50M/S ANSI
MI ITEM #09512616
MFR #7100168206 3M VITRIFIED GRINDING WHEEL 22VF, T1-500X32X127 55NA80 H15VPMF90
List Price$964.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100168206 3M VITRIFIED GRINDING WHEEL 22VF, T1-500X32X127 55NA80 H15VPMF90

3M™Vitrified Grinding Wheel 22VF T1-500x32x127 55NA80 H15VPMF902W-50M/S ANSI
MI ITEM #09512616
MFR #7100168206 3M VITRIFIED GRINDING WHEEL 22VF, T1-500X32X127 55NA80 H15VPMF90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.81/each for your price

Overview

Mfr description
7100168206 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308452087
  • UPC_NO
    00076308452087
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.26 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    31.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought