Motion
7100168217 3M VITRIFIED GRINDING WHEEL 33VC, T5-50X40X16-1-25X16 54A60 H8V6

3M
7100168217 3M VITRIFIED GRINDING WHEEL 33VC, T5-50X40X16-1-25X16 54A60 H8V6

3M™Vitrified Grinding Wheel 33VC T5-50x40x16-1-25x16 54A60 H8V604W-50M/S ANSI
MI ITEM #09512618
MFR #7100168217 3M VITRIFIED GRINDING WHEEL 33VC, T5-50X40X16-1-25X16 54A60 H8V6
List Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100168217 3M VITRIFIED GRINDING WHEEL 33VC, T5-50X40X16-1-25X16 54A60 H8V6

3M™Vitrified Grinding Wheel 33VC T5-50x40x16-1-25x16 54A60 H8V604W-50M/S ANSI
MI ITEM #09512618
MFR #7100168217 3M VITRIFIED GRINDING WHEEL 33VC, T5-50X40X16-1-25X16 54A60 H8V6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.65/each for your price

Overview

Mfr description
7100168217 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 54A grains, with vitrified bond - Low friability and high wear resistance - More durable than standard white Al2 O3 specifications when combined with green bonding system - Ideal for non-alloyed or low alloyed non-hardened steels, or alloyed steels, hardened up to 60-63 HRc - Outperforms when grinding cast iron, or stainless steel materials

Specifications

  • Manufacturer Upc Number
    00076308452667
  • UPC_NO
    00076308452667
  • Overall Diameter
    1.969 in
  • Overall Thickness
    1.575 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Aluminium oxide 54A grains, with vitrified bond - Low friability and high wear resistance - More durable than standard white Al2 O3 specifications when combined with green bonding system - Ideal for non-alloyed or low alloyed non-hardened steels, or alloyed steels, hardened up to 60-63 HRc - Outperforms when grinding cast iron, or stainless steel materials
  • Weight
    31.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought