Motion
7010306255 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M
7010306255 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x40x203.2 93DA80/80 H8V601W-50M/S ANSI
MI ITEM #09512666
MFR #7010306255 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2
List Price$2,032.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010306255 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x40x203.2 93DA80/80 H8V601W-50M/S ANSI
MI ITEM #09512666
MFR #7010306255 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X40X203, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,032.58/each for your price

Overview

Mfr description
7010306255 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308460853
  • UPC_NO
    00076308460853
  • Abrasive Material
    Ceramic
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.575 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text