Motion
7010404729 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-250X38X31, 75-

3M
7010404729 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-250X38X31, 75-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-250x38x31.75-1-115x13 93DA120/120 H15VPMF601W-45M/S ANSI
Mi Item #09512721
MFR #7010404729 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-250X38X31, 75-
Price$781.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404729 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-250X38X31, 75-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-250x38x31.75-1-115x13 93DA120/120 H15VPMF601W-45M/S ANSI
Mi Item #09512721
MFR #7010404729 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-250X38X31, 75-

Mfr description
7010404729 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.28/each

Specifications

Dimensions

  • Overall Diameter
    9.843 in
  • Overall Thickness
    1.496 in
  • Weight
    6.9 lb

Details

  • Abrasive Material
    Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308645533
  • UPC_NO
    00076308645533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)