Motion
7010354863 3M VITRIFIED GRINDING WHEEL 92VA, T5-57.9X50X22.2-1-34.9X25 93A8

3M
7010354863 3M VITRIFIED GRINDING WHEEL 92VA, T5-57.9X50X22.2-1-34.9X25 93A8

3M™Vitrified Grinding Wheel 92VA T5-57.9x50x22.2-1-34.9x25 93A80 H13VP601-50M/S ANSI
MI ITEM #09512723
MFR #7010354863 3M VITRIFIED GRINDING WHEEL 92VA, T5-57.9X50X22.2-1-34.9X25 93A8
List Price$112.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354863 3M VITRIFIED GRINDING WHEEL 92VA, T5-57.9X50X22.2-1-34.9X25 93A8

3M™Vitrified Grinding Wheel 92VA T5-57.9x50x22.2-1-34.9x25 93A80 H13VP601-50M/S ANSI
MI ITEM #09512723
MFR #7010354863 3M VITRIFIED GRINDING WHEEL 92VA, T5-57.9X50X22.2-1-34.9X25 93A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.07/each for your price

Overview

Mfr description
7010354863 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308652272
  • UPC_NO
    00076308652272
  • Overall Diameter
    2.28 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.52 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought