Motion
7010406350 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X50X203, 2 54A80 H15VPMF

3M
7010406350 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X50X203, 2 54A80 H15VPMF

3M™Vitrified Grinding Wheel 33VC T1-500x50x203.2 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09512731
MFR #7010406350 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X50X203, 2 54A80 H15VPMF
List Price$1,081.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010406350 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X50X203, 2 54A80 H15VPMF

3M™Vitrified Grinding Wheel 33VC T1-500x50x203.2 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09512731
MFR #7010406350 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X50X203, 2 54A80 H15VPMF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.96/each for your price

Overview

Mfr description
7010406350 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308658311
  • UPC_NO
    00076308658311
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    37 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought