Motion
7010405399 3M RESIN BOND CUT-OFF WHEEL 52GB, T41-600X5, 6X44, 45 Z20 SB3F3S

3M
7010405399 3M RESIN BOND CUT-OFF WHEEL 52GB, T41-600X5, 6X44, 45 Z20 SB3F3S

3M™Medium Cut Off Wheel 52GB T41-600x5.6x44.45 Z20 SB3F3S-80M/S ANSI
MI ITEM #09512732
MFR #7010405399 3M RESIN BOND CUT-OFF WHEEL 52GB, T41-600X5, 6X44, 45 Z20 SB3F3S
List Price$178.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405399 3M RESIN BOND CUT-OFF WHEEL 52GB, T41-600X5, 6X44, 45 Z20 SB3F3S

3M™Medium Cut Off Wheel 52GB T41-600x5.6x44.45 Z20 SB3F3S-80M/S ANSI
MI ITEM #09512732
MFR #7010405399 3M RESIN BOND CUT-OFF WHEEL 52GB, T41-600X5, 6X44, 45 Z20 SB3F3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.24/each for your price

Overview

Mfr description
7010405399 3M RESIN BOND CUT-OFF WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308659516
  • UPC_NO
    00076308659516
  • Overall Diameter
    23.622 in
  • Overall Thickness
    0.22 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    9.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text