Motion
7010354954 3M VITRIFIED GRINDING WHEEL 33VC, T7-724X100X304, 8-2-416X13 54A

3M
7010354954 3M VITRIFIED GRINDING WHEEL 33VC, T7-724X100X304, 8-2-416X13 54A

3M™Vitrified Grinding Wheel 33VC T7-724x100x304.8-2-416x13 54A80 H8V604W-40M/S ANSI
MI ITEM #09512733
MFR #7010354954 3M VITRIFIED GRINDING WHEEL 33VC, T7-724X100X304, 8-2-416X13 54A
List Price$4,008.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354954 3M VITRIFIED GRINDING WHEEL 33VC, T7-724X100X304, 8-2-416X13 54A

3M™Vitrified Grinding Wheel 33VC T7-724x100x304.8-2-416x13 54A80 H8V604W-40M/S ANSI
MI ITEM #09512733
MFR #7010354954 3M VITRIFIED GRINDING WHEEL 33VC, T7-724X100X304, 8-2-416X13 54A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,008.42/each for your price

Overview

Mfr description
7010354954 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308659639
  • UPC_NO
    00076308659639
  • Overall Diameter
    28.504 in
  • Overall Thickness
    3.937 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    153.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text