Motion
7100167937 3M VITRIFIED GRINDING WHEEL 33VC, T1ESP-400X40X127 V70 U10 54A80

3M
7100167937 3M VITRIFIED GRINDING WHEEL 33VC, T1ESP-400X40X127 V70 U10 54A80

3M™Vitrified Grinding Wheel 33VC T1ESP-400x40x127 V70 U10 54A80 H15VPMF604W-40M/S ANSI
MI ITEM #09512825
MFR #7100167937 3M VITRIFIED GRINDING WHEEL 33VC, T1ESP-400X40X127 V70 U10 54A80
List Price$675.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167937 3M VITRIFIED GRINDING WHEEL 33VC, T1ESP-400X40X127 V70 U10 54A80

3M™Vitrified Grinding Wheel 33VC T1ESP-400x40x127 V70 U10 54A80 H15VPMF604W-40M/S ANSI
MI ITEM #09512825
MFR #7100167937 3M VITRIFIED GRINDING WHEEL 33VC, T1ESP-400X40X127 V70 U10 54A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$675.34/each for your price

Overview

Mfr description
7100167937 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308950040
  • UPC_NO
    00076308950040
  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.575 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    17.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text