Motion
7010404550 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-350X150X127-1-

3M
7010404550 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-350X150X127-1-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-350x150x127-1-190x70 93DA80/80 H15VPMF901W-40M/S ANSI
MI ITEM #09512826
MFR #7010404550 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-350X150X127-1-
List Price$4,365.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404550 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-350X150X127-1-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-350x150x127-1-190x70 93DA80/80 H15VPMF901W-40M/S ANSI
MI ITEM #09512826
MFR #7010404550 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5-350X150X127-1-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,365.25/each for your price

Overview

Mfr description
7010404550 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308956394
  • UPC_NO
    00076308956394
  • Abrasive Material
    Ceramic
  • Overall Diameter
    13.78 in
  • Overall Thickness
    5.906 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    47 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought