Motion
7010354892 3M VITRIFIED GRINDING WHEEL 33VC, T1-400X40X127 54A80 H8V604W-50

3M
7010354892 3M VITRIFIED GRINDING WHEEL 33VC, T1-400X40X127 54A80 H8V604W-50

3M™Vitrified Grinding Wheel 33VC T1-400x40x127 54A80 H8V604W-50M/S ANSI
MI ITEM #09512827
MFR #7010354892 3M VITRIFIED GRINDING WHEEL 33VC, T1-400X40X127 54A80 H8V604W-50
Price$569.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354892 3M VITRIFIED GRINDING WHEEL 33VC, T1-400X40X127 54A80 H8V604W-50

3M™Vitrified Grinding Wheel 33VC T1-400x40x127 54A80 H8V604W-50M/S ANSI
MI ITEM #09512827
MFR #7010354892 3M VITRIFIED GRINDING WHEEL 33VC, T1-400X40X127 54A80 H8V604W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$569.09/each

Specifications

Dimensions

  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.575 in
  • Weight
    22 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308956585
  • UPC_NO
    00076308956585

Overview

Mfr description
7010354892 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought