Motion
7010404685 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X40X203, 2 V60 X12 54A80

3M
7010404685 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X40X203, 2 V60 X12 54A80

3M™Vitrified Grinding Wheel 33VC T1N-500x40x203.2 V60 X12 54A80 H8V604W-50M/S ANSI
MI ITEM #09512828
MFR #7010404685 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X40X203, 2 V60 X12 54A80
List Price$897.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404685 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X40X203, 2 V60 X12 54A80

3M™Vitrified Grinding Wheel 33VC T1N-500x40x203.2 V60 X12 54A80 H8V604W-50M/S ANSI
MI ITEM #09512828
MFR #7010404685 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X40X203, 2 V60 X12 54A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.50/each for your price

Overview

Mfr description
7010404685 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308959326
  • UPC_NO
    00076308959326
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.575 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    28.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text