Motion
7010294060 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X32X127 54A80 H15VPMF604

3M
7010294060 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X32X127 54A80 H15VPMF604

3M™Vitrified Grinding Wheel 33VC T1-500x32x127 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09512829
MFR #7010294060 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X32X127 54A80 H15VPMF604
List Price$773.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294060 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X32X127 54A80 H15VPMF604

3M™Vitrified Grinding Wheel 33VC T1-500x32x127 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09512829
MFR #7010294060 3M VITRIFIED GRINDING WHEEL 33VC, T1-500X32X127 54A80 H15VPMF604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$773.42/each for your price

Overview

Mfr description
7010294060 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308962951
  • UPC_NO
    00076308962951
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.26 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    24.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text