Motion
7100180116 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5N-356X61X127-1-

3M
7100180116 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5N-356X61X127-1-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-356x61x127-1-194x25 V60 X5 93DA80/80 H15VPMF601W-50M/S ANSI ZN16572
MI ITEM #09512973
MFR #7100180116 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5N-356X61X127-1-
List Price$2,141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180116 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5N-356X61X127-1-

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-356x61x127-1-194x25 V60 X5 93DA80/80 H15VPMF601W-50M/S ANSI ZN16572
MI ITEM #09512973
MFR #7100180116 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T5N-356X61X127-1-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,141.53/each for your price

Overview

Mfr description
7100180116 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060216736
  • UPC_NO
    00638060216736
  • Overall Diameter
    14.016 in
  • Overall Thickness
    2.402 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    26.49 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text