Motion
7100193693 3M DIAMOND AND CBN WHEELS AND TOOLS, 685DC TRIZ DIA PLSNG WHL 1A

3M
7100193693 3M DIAMOND AND CBN WHEELS AND TOOLS, 685DC TRIZ DIA PLSNG WHL 1A

3M™ Diamond and CBN Wheels and Tools, 685DC TRIZ DIA PLSNG WHL 1A8, 8X3/8X1-1/4, 10 MIC, 1/CS
MI ITEM #09513209
MFR #7100193693 3M DIAMOND AND CBN WHEELS AND TOOLS, 685DC TRIZ DIA PLSNG WHL 1A
Price$1,142.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193693 3M DIAMOND AND CBN WHEELS AND TOOLS, 685DC TRIZ DIA PLSNG WHL 1A

3M™ Diamond and CBN Wheels and Tools, 685DC TRIZ DIA PLSNG WHL 1A8, 8X3/8X1-1/4, 10 MIC, 1/CS
MI ITEM #09513209
MFR #7100193693 3M DIAMOND AND CBN WHEELS AND TOOLS, 685DC TRIZ DIA PLSNG WHL 1A

Mfr description
7100193693 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.42/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Weight
    0.929 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
  • Manufacturer Upc Number
    00638060394977
  • UPC_NO
    00638060394977

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)