Motion
7100141055

3M
7100141055

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0940 in Wheel Thickness, 0.8750 in Center Hole Diameter, 36+ Grit
Mi Item #09519372
MFR #7100141055
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141055

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0940 in Wheel Thickness, 0.8750 in Center Hole Diameter, 36+ Grit
Mi Item #09519372
MFR #7100141055

Mfr description
7100141055 3M SILVER CUT-OFF WHEEL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0940 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0940 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0940 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0940 in
  • Width
    0.1093 in

Details

  • Application
    Grinding, Pipe Cutting
  • Arbor Type
    Depressed Center
  • Attachment Type
    Center Hole
  • Blade Material
    Precision Shaped Ceramic
  • Bond Type
    Resin
  • Color
    Black
  • Description Keyword
    Cut-off Wheel
  • For Use With
    Right Angle Grinders, Straight Cut-off Tools
  • Grit Number
    36+
  • Includes
    50 ea/Case
  • Machine Compatibility
    Straight Cut-off Tools
  • Material
    Precision Shaped Ceramic
  • Material Cut
    Carbon Steel, High Speed Steel, Mild Steel, Stainless Steel, Steel, Tool Steel
  • Recommended Use
    Pipe Cutting
  • Set Contents
    50 ea/Case
  • Specification
    36+
  • Substrate
    Carbon Steel, High Speed Steel, Mild Steel, Stainless Steel, Steel, Tool Steel
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)