Overview
Mfr description
7010404287 3M CUBITRON II CUT AND
- For industrial/occupational use only. Not for consumer sale or use.- 3M™ Cubitron™ II Cut and Grind wheels are engineered with precision-shaped grain to cut faster than competitive ceramic products - Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life - Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates - Also available with 3M™ Quick Change attachment for improved productivity and throughput
Specifications
- Manufacturer Upc Number09003336038298
- UPC_NO09003336038298
- Overall Diameter7 in
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.- 3M™ Cubitron™ II Cut and Grind wheels are engineered with precision-shaped grain to cut faster than competitive ceramic products - Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life - Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates - Also available with 3M™ Quick Change attachment for improved productivity and throughput
- Weight0.556 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data