Motion
7100133240 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X50X203, 2

3M
7100133240 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X50X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x50x203.2 93DA120/120 H8V601W-50M/S ANSI
MI ITEM #09519422
MFR #7100133240 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X50X203, 2
Price$2,055.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100133240 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X50X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x50x203.2 93DA120/120 H8V601W-50M/S ANSI
MI ITEM #09519422
MFR #7100133240 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X50X203, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,055.35/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.969 in
  • Weight
    34.3 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality
  • Manufacturer Upc Number
    09003336039271
  • UPC_NO
    09003336039271

Overview

Mfr description
7100133240 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.- 93DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Lower temperature during grinding avoids thermal damages on the workpieces - Enhanced, improved productivity thanks to much higher stock removal rate - Reduce overall costs per part with longer intervals between dressing - Better cutting ability means enhanced surface and profile quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought