Motion
7010405582 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X25X203, 2

3M
7010405582 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X25X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x25x203.2 93DA80/80 H8V601W-50M/S ANSI
Mi Item #09519423
MFR #7010405582 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X25X203, 2
Price$1,409.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405582 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X25X203, 2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x25x203.2 93DA80/80 H8V601W-50M/S ANSI
Mi Item #09519423
MFR #7010405582 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC, T1-500X25X203, 2

Mfr description
7010405582 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.88/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    0.984 in
  • Weight
    19.2 lb

Details

  • Abrasive Material
    Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336040901
  • UPC_NO
    09003336040901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)