Motion
7010405606 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X63X254 V60 X17, 8 54A8

3M
7010405606 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X63X254 V60 X17, 8 54A8

3M™Vitrified Grinding Wheel 33VC T1N-500x63x254 V60 X17.8 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09519424
MFR #7010405606 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X63X254 V60 X17, 8 54A8
Price$1,391.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405606 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X63X254 V60 X17, 8 54A8

3M™Vitrified Grinding Wheel 33VC T1N-500x63x254 V60 X17.8 54A80 H15VPMF604W-50M/S ANSI
MI ITEM #09519424
MFR #7010405606 3M VITRIFIED GRINDING WHEEL 33VC, T1N-500X63X254 V60 X17, 8 54A8

Mfr description
7010405606 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.24/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    2.48 in
  • Weight
    32.2 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336041762
  • UPC_NO
    09003336041762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)