Motion
7010322027 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-500X80X203, 2 93

3M
7010322027 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-500X80X203, 2 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x80x203.2 93DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #09519425
MFR #7010322027 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-500X80X203, 2 93
List Price$3,906.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010322027 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-500X80X203, 2 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x80x203.2 93DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #09519425
MFR #7010322027 3M CUBITRON II VITRIFIED GRINDING WHEEL 92VC T1-500X80X203, 2 93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,906.19/each for your price

Overview

Mfr description
7010322027 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336041915
  • UPC_NO
    09003336041915
  • Abrasive Material
    Ceramic
  • Overall Diameter
    19.685 in
  • Overall Thickness
    3.15 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    40.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text