Motion
7010405635 3M CUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-200X12X31, 75 99

3M
7010405635 3M CUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-200X12X31, 75 99

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-200x12x31.75 99DA54/80 F15VPLF901W-50M/S ANSI
Mi Item #09519426
MFR #7010405635 3M CUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-200X12X31, 75 99
Price$407.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405635 3M CUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-200X12X31, 75 99

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-200x12x31.75 99DA54/80 F15VPLF901W-50M/S ANSI
Mi Item #09519426
MFR #7010405635 3M CUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-200X12X31, 75 99

Mfr description
7010405635 3M CUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.- 99DA Minerals, Precision shaped grains - Deliver high performance, durability and efficiency with 100 % Cubitron™ II precision shaped grain (PSG) - Reduce temperatures and thermal damage to workpieces - Reduce dressing between workpieces - High stock removal rate - Specifically developed and adapted for robust machines with high spindle power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.62/each

Specifications

Dimensions

  • Overall Diameter
    7.874 in
  • Overall Thickness
    0.472 in
  • Weight
    1.53 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 99DA Minerals, Precision shaped grains - Deliver high performance, durability and efficiency with 100 % Cubitron™ II precision shaped grain (PSG) - Reduce temperatures and thermal damage to workpieces - Reduce dressing between workpieces - High stock removal rate - Specifically developed and adapted for robust machines with high spindle power
  • Manufacturer Upc Number
    09003336042165
  • UPC_NO
    09003336042165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)