Motion
7010355020 3MVITRIFIED GRINDING WHEEL 33VG T1N-450X50X127 V60 X6 57A80 J7V3

3M
7010355020 3MVITRIFIED GRINDING WHEEL 33VG T1N-450X50X127 V60 X6 57A80 J7V3

3M™Vitrified Grinding Wheel 33VG T1N-450x50x127 V60 X6 57A80 J7V300W-50M/S ANSI
MI ITEM #09519428
MFR #7010355020 3MVITRIFIED GRINDING WHEEL 33VG T1N-450X50X127 V60 X6 57A80 J7V3
Your Price$753.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010355020 3MVITRIFIED GRINDING WHEEL 33VG T1N-450X50X127 V60 X6 57A80 J7V3

3M™Vitrified Grinding Wheel 33VG T1N-450x50x127 V60 X6 57A80 J7V300W-50M/S ANSI
MI ITEM #09519428
MFR #7010355020 3MVITRIFIED GRINDING WHEEL 33VG T1N-450X50X127 V60 X6 57A80 J7V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$753.34/each(List $904.01)

Overview

Mfr description
7010355020 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336042851
  • UPC_NO
    09003336042851
  • Overall Diameter
    17.717 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    31.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought