Motion
7010353770 3MVITRIFIED GRINDING WHEEL 33VC T1-500X32X203, 2 54A120 H15VPMF6

3M
7010353770 3MVITRIFIED GRINDING WHEEL 33VC T1-500X32X203, 2 54A120 H15VPMF6

3M™Vitrified Grinding Wheel 33VC T1-500x32x203.2 54A120 H15VPMF604W-50M/S ANSI
Mi Item #09519433
MFR #7010353770 3MVITRIFIED GRINDING WHEEL 33VC T1-500X32X203, 2 54A120 H15VPMF6
Price$726.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010353770 3MVITRIFIED GRINDING WHEEL 33VC T1-500X32X203, 2 54A120 H15VPMF6

3M™Vitrified Grinding Wheel 33VC T1-500x32x203.2 54A120 H15VPMF604W-50M/S ANSI
Mi Item #09519433
MFR #7010353770 3MVITRIFIED GRINDING WHEEL 33VC T1-500X32X203, 2 54A120 H15VPMF6

Mfr description
7010353770 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.99/each

Specifications

Dimensions

  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.26 in
  • Weight
    24.3 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336050559
  • UPC_NO
    09003336050559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)