Motion
7010306803 3MCUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-51X70, 2X18 99DA

3M
7010306803 3MCUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-51X70, 2X18 99DA

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-51x70.2x18 99DA120/120 H15VPMF901W-40M/S ANSI
MI ITEM #09519436
MFR #7010306803 3MCUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-51X70, 2X18 99DA
List Price$374.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010306803 3MCUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-51X70, 2X18 99DA

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-51x70.2x18 99DA120/120 H15VPMF901W-40M/S ANSI
MI ITEM #09519436
MFR #7010306803 3MCUBITRON II VITRIFIED GRINDING WHEEL 93VE T1-51X70, 2X18 99DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.77/each for your price

Overview

Mfr description
7010306803 3MCUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336052102
  • UPC_NO
    09003336052102
  • Overall Diameter
    2.008 in
  • Overall Thickness
    2.764 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.582 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought