Motion
7010411875 3MVITRIFIED GRINDING WHEEL 33VC T1-400X40X127 54A120 H15VPMF604W

3M
7010411875 3MVITRIFIED GRINDING WHEEL 33VC T1-400X40X127 54A120 H15VPMF604W

3M™Vitrified Grinding Wheel 33VC T1-400x40x127 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #09519437
MFR #7010411875 3MVITRIFIED GRINDING WHEEL 33VC T1-400X40X127 54A120 H15VPMF604W
List Price$614.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010411875 3MVITRIFIED GRINDING WHEEL 33VC T1-400X40X127 54A120 H15VPMF604W

3M™Vitrified Grinding Wheel 33VC T1-400x40x127 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #09519437
MFR #7010411875 3MVITRIFIED GRINDING WHEEL 33VC T1-400X40X127 54A120 H15VPMF604W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.68/each for your price

Overview

Mfr description
7010411875 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336057251
  • UPC_NO
    09003336057251
  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.575 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    18.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought