Motion
7010410210 3MVITRIFIED GRINDING WHEEL 33VC T1N-400X50X127 V60 X12 54A120 H8

3M
7010410210 3MVITRIFIED GRINDING WHEEL 33VC T1N-400X50X127 V60 X12 54A120 H8

3M™Vitrified Grinding Wheel 33VC T1N-400x50x127 V60 X12 54A120 H8V904W-40M/S ANSI
MI ITEM #09519438
MFR #7010410210 3MVITRIFIED GRINDING WHEEL 33VC T1N-400X50X127 V60 X12 54A120 H8
List Price$775.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010410210 3MVITRIFIED GRINDING WHEEL 33VC T1N-400X50X127 V60 X12 54A120 H8

3M™Vitrified Grinding Wheel 33VC T1N-400x50x127 V60 X12 54A120 H8V904W-40M/S ANSI
MI ITEM #09519438
MFR #7010410210 3MVITRIFIED GRINDING WHEEL 33VC T1N-400X50X127 V60 X12 54A120 H8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$775.26/each for your price

Overview

Mfr description
7010410210 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336057367
  • UPC_NO
    09003336057367
  • Overall Diameter
    15.748 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought