Motion
7010495117 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1

3M
7010495117 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 164PL, U=3/8 - MMMPBBW41205
MI ITEM #09527887
MFR #7010495117 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1
Price$760.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495117 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 164PL, U=3/8 - MMMPBBW41205
MI ITEM #09527887
MFR #7010495117 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1

Mfr description
7010495117 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.73/each

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Weight
    0.401 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
  • Manufacturer Upc Number
    00076308274207
  • UPC_NO
    00076308274207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)