Motion
117887.00
Ac Gear Motor - 1/3 hp, 115/208 to 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled)
Mi Item #09530178
MFR #117887.00
Price$805.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Gear Motor - 1/3 hp, 115/208 to 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled)
Mi Item #09530178
MFR #117887.00

Mfr description
117887.00 1/3HP 1800RPM.56YZ.TEFC.115/23
  • Choice of mechanical or solid state starting switch
  • Mechanical switch has over-speed protection
  • Shaft is 5/8 in Dia. X 1.97 in long with 3/16 in keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56YZ
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    21.00 lbs

Details

  • Ambient Temperature Range
    104 °F
  • Duty Condition Type
    Continuous
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Full Load Current
    2.8 to 2.9 A, 5.8 A
  • Input Horsepower
    1/3 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    K
  • kW
    0.25 kW
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208 to 230 V
  • Mounting Type
    N/R
  • NEMA Frame
    56YZ
  • Output RPM
    1725 rpm, 1425 rpm
  • Shaft Rotation
    Counterclockwise, Clockwise
  • Shaft Type
    Special Extension
  • Standards Met
    UL Recognized, CSA
  • Style
    Special Extension
  • Supply Voltage
    115/208 to 230 V
  • Thermal Protection
    Yes
  • UPC_NO
    691720004067
  • Volts @ Frequency
    208 to 230 V 60 Hz | 50 Hz
  • Wiring Diagram
    52A105383BA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)