Motion
141286.00
Special Voltage Motor, 7.50 HP, 3 Ph, 60 Hz, 208/416 V, 1800 RPM, 213T Frame, DP
Mi Item #09530293
MFR #141286.00
Price$1,693.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Special Voltage Motor, 7.50 HP, 3 Ph, 60 Hz, 208/416 V, 1800 RPM, 213T Frame, DP
Mi Item #09530293
MFR #141286.00

Mfr description
141286.00 7.5HP 1800RPM.213T.ODP.200/400
  • Premium efficient ratings
  • Inverter rated
  • Class B insulation systems – 42, 48 and 56 frames
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,693.70/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    133.00 lbs

Details

  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Shaft Type
    T
  • UPC_NO
    691720089026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)