Motion
194225.00
3 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 100L Frame, TEFC
Mi Item #09530853
MFR #194225.00
Price$3,694.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 100L Frame, TEFC
Mi Item #09530853
MFR #194225.00

Mfr description
194225.00 3HP/2.2KW 1800RPM.100L.TEFC.23
  • Cast iron construction
  • 60/50 Hz interchangeability
  • 230 volt brake coil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,694.66/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    100L
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.1110 in
  • Weight
    110.00 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • Mounting Type
    B3 Flange
  • NEMA Design Class
    NO DESIGN CODE
  • Shaft Type
    IEC
  • UPC_NO
    691720992203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)