Motion
825193.00
Explosion Proof Motor, 10 & 7.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, EPFC
Mi Item #09530981
MFR #825193.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof Motor, 10 & 7.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, EPFC
Mi Item #09530981
MFR #825193.00

Mfr description
825193.00 10HP 3600RPM.215TC.EPFC.230/46
  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    215TC
  • Opposite Drive End Bearing Size
    6208
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    271.00 lbs

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Shaft Type
    T
  • UPC_NO
    691720047064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)