Motion
M1125081.00

LEESON ELECTRIC
M1125081.00

Right Angle Gearmotor - TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531651
MFR #M1125081.00
Price$1,444.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1125081.00

Right Angle Gearmotor - TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531651
MFR #M1125081.00

Mfr description
M1125081.00 1/15HP 43RPM.31.TENV.115/230
  • Permanent split capacitor design rated for 115/230VAC 60/50 HZ input
  • Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Precision machined aluminum gear housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,444.41/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    31
  • Opposite Drive End Bearing Size
    608
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    10.00 lbs

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60/50
  • Insulation Class
    F
  • KVA Code
    C
  • Mounting Type
    Special
  • Shaft Type
    Right Angle
  • UPC_NO
    691720091197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)