Motion
M1125094.00

LEESON ELECTRIC
M1125094.00

Ac Gear Motor - 0.05 hp, 180 V, TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531654
MFR #M1125094.00
Price$1,505.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1125094.00

Ac Gear Motor - 0.05 hp, 180 V, TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531654
MFR #M1125094.00

Mfr description
M1125094.00 .17:1.106RPM.26LBIN.1/20HP.3
  • Performance matched for continuous duty service.
  • Precision machined in-line steel gears.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.31/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    30
  • Motor Length Less Shaft
    3.3600 in
  • Opposite Drive End Bearing Size
    6000
  • Overall Length C Dimension
    9.9100 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    11.00 lbs

Details

  • Ambient Temperature Range
    104 °F
  • Duty Condition Type
    Continuous
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.31 A
  • Full Load Efficiency
    48.3 %
  • Full Load Torque
    26 in/lb
  • Input Horsepower
    0.05 hp
  • Insulation Class
    F
  • kW
    0.04 kW
  • Motor Supply Voltage
    180 V
  • Mounting Type
    Special
  • NEMA Frame
    30
  • Output RPM
    106 rpm
  • Shaft Rotation
    Reversible
  • Shaft Type
    Parallel
  • Standards Met
    UL Recognized, CSA
  • Style
    Parallel Shaft
  • Supply Voltage
    180 V
  • Thermal Protection
    No
  • UPC_NO
    691720091258
  • Volts @ Frequency
    180 V
  • Wiring Diagram
    M100530201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)