Motion
M1135297.00

LEESON ELECTRIC
M1135297.00

Ac Gear Motor - 0.25 hp, 12 V, TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531695
MFR #M1135297.00
Price$1,718.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1135297.00

Ac Gear Motor - 0.25 hp, 12 V, TENV (Totally Enclosed Non-Ventilated)
Mi Item #09531695
MFR #M1135297.00

Mfr description
M1135297.00 512.RT ANGLE.1.2.30:1.58RPM.
  • Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Single piece die cast aluminum alloy housing is vacuum impregnated with Resinol RT for protection and sealing
  • Light weight gearbox combines high tensile strength along with being precision machined for alignment of bearings and gearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,718.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    34
  • Motor Length Less Shaft
    5.3100 in
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    11.8200 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    13.00 lbs

Details

  • Ambient Temperature Range
    104 °F
  • Duty Condition Type
    Continuous
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    24 A
  • Full Load Efficiency
    37.3 %
  • Full Load Torque
    158 in/lb
  • Input Horsepower
    0.25 hp
  • Insulation Class
    H
  • kW
    0.19 kW
  • Motor Supply Voltage
    12 V
  • Mounting Type
    Special
  • NEMA Frame
    34
  • Output RPM
    58 rpm
  • Shaft Rotation
    Reversible
  • Shaft Type
    Right Angle
  • Standards Met
    UL Recognized, CSA
  • Style
    Right Angle
  • Supply Voltage
    12 V
  • Thermal Protection
    No
  • UPC_NO
    691720321898
  • Volts @ Frequency
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)