Motion
4640X10
Weatherhead Free Braze Ring
MI ITEM #09614305
MFR #4640X10
List Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Free Braze Ring
MI ITEM #09614305
MFR #4640X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.09/each for your price

Overview

Mfr description
4640X10 MISC SILVER BRAZE RING CADMIUM
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Cadmium
  • Manufacturer Catalog Number
    4640X10
  • Manufacturer Upc Number
    725975730607
  • Product Type
    O-Rings
  • UPC_NO
    725975730607
  • Accessory Type
    Free Braze Ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.046 in
  • Overall Length
    0.05 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text