Motion
4640X16
Weatherhead Free Braze Ring
MI ITEM #09614307
MFR #4640X16
List Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Free Braze Ring
MI ITEM #09614307
MFR #4640X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/each for your price

Overview

Mfr description
4640X16 MISC SILVER BRAZE RING CADMIUM
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Cadmium
  • Manufacturer Catalog Number
    4640X16
  • Manufacturer Upc Number
    725975709481
  • Product Type
    O-Rings
  • UPC_NO
    725975709481
  • Accessory Type
    Free Braze Ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.062 in
  • Overall Length
    0.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text