Motion
4640X20
Weatherhead Free Braze Ring
Mi Item #09614308
MFR #4640X20
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Free Braze Ring
Mi Item #09614308
MFR #4640X20

Mfr description
4640X20 MISC SILVER BRAZE RING CADMIUM
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Inside Diameter  
    1.126 in
  • Outside Diameter  
    1.25 in
  • Overall Length
    0.06 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.062 in

Details

  • Accessory Type
    Free Braze Ring
  • Manufacturer Catalog Number
    4640X20
  • Manufacturer Upc Number
    725975762806
  • Material
    Cadmium
  • Product Type
    O-Rings
  • UPC_NO
    725975762806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)