Motion
GH100-10-250R
Fuel Hose - 3000.0000 in Hose Length
Mi Item #09616883
MFR #GH100-10-250R
Price$14.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Hose - 3000.0000 in Hose Length
Mi Item #09616883
MFR #GH100-10-250R

Mfr description
GH100-10-250R BIODIESEL HOSE 250 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.44/ft

Specifications

Dimensions

  • Bend Radius
    2.5000 in, 63.50 mm
  • Hose Length
    3000.0000 in

Details

  • Additional Details
    ASTM D6751
  • Color
    Black
  • Construction
    2 Ply braid
  • Hose Type
    Fuel Hose
  • Manufacturer Catalog Number
    GH101-10-250R
  • Maximum Temperature
    347 °C, 175 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Standards Met
    ASTM D6751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)