Motion
MB7629X2
Weatherhead O-Ring
Mi Item #09617158
MFR #MB7629X2
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
Mi Item #09617158
MFR #MB7629X2

Mfr description
MB7629X2 O-RINGS & WASHERS SPECIA O-RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Overall Length
    0.07 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.07 in

Details

  • Accessory Type
    British O-ring
  • Durometer
    90
  • Manufacturer Catalog Number
    MB7629X2
  • Manufacturer Upc Number
    725975427415
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    725975427415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)